Shop All Drawer Slides
Tresco
Tresco 72 18 m Flush Infinex Extrusion, Satin Clear with Milk Diffuser
Mfr # L-XFL72-SC-1
Zoro # G807059406
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Recess
- Material Aluminum
- Color Satin Nickel
- Width 0.75 in
- Extended Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tresco
- MFR # L-XFL72-SC-1
- Zoro # G807059406
- UPC # 90713028873
- Country of Origin United States
- Category Drawer Slides
Dimensions
Width | 0.75 in |
Extended Length | 72 in |
Height | 0.4375 in |
Details
Mounting Type | Recess |
Material | Aluminum |
Color | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3077 AL)
- AMEROCK Zinc Flex Elbow Catch (BP36752G)
- STERLING SEAL & SUPPLY 368 Buna/NBR Nitrile O-Ring 90A Shore Black, -25 Pack (ORBN90A368X25)
- NATIONAL GUARD Door Sweep (102VA-36)
- TRESCO Tresco 72 18 m Angled Infinex Extrusion, Satin Clear (L-XANG72-SC-1)
- TRESCO Tresco 72 18 m Square Infinex Extrusion, Satin Clear (L-XSQR72-SC-1)
- BK RESOURCES Stainless Steel Drawer Pan, NSF Certified 20"W x 20"D x 5"H (BKDWR-2020)
- HARDWARE RESOURCES 700 mm Cross Rail for Undermount Metal Drawer Box System (USE-MDB-RAIL)
- ZORO SELECT Drawer Slide, Bottom Mount, 3/4 Ext., Conv., PK2, 7/8"W (1HEV6)
- KNAPE & VOGT Kv Gs4270 18 G-Slide Full Extension Soft Close Slide Zinc 18 in. (GS4270 18)
- GENESIS 20 Inch Drawer Slide Locks In & Out (ADS 7650-20 RH)
- Tresco Drawer Slides