Shop All Drawer Slides
Tresco
Tresco 72 18 m Angled Infinex Extrusion, Satin Clear
Mfr # L-XANG72-SC-1
Zoro # G407059462
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Material Aluminum
- Height 0.5625 in
- Extended Length 72 in
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-XANG72-SC-1
- Zoro # G407059462
- UPC # 90713020853
- Country of Origin United States
- Category Drawer Slides
Dimensions
Height | 0.5625 in |
Extended Length | 72 in |
Width | 1.12 in |
Details
Mounting Type | Surface |
Material | Aluminum |
Color | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 8 ft. Door, PK2 (SPGE-27X48-150)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (DC3210 690 M54)
- PRIME-LINE MORTISE LOCK KEY BRS (E2294)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831 x 689 GAV)
- TRESCO Tresco 72 18 m Square Infinex Extrusion, Satin Clear (L-XSQR72-SC-1)
- TRESCO Tresco 72 18 m Flush Infinex Extrusion, Satin Clear with Milk Diffuser (L-XFL72-SC-1)
- KNAPE & VOGT Kv Gs4270 20 G-Slide Full Extension Soft Close Slide Zinc 20 in. (GS4270 20)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E36D)
- HICKORY HARDWARE Soft Close Drawer Slide 12 Inch, 2PK (P1055/12-2C)
- TIMBERLINE LOCKS Timberline Locks TLFF SK2 WH File Frame System for Letter Width Files - White (TLFF SK2 WH)
- COOL KITCHEN Rear Mounting Socket Left & Right Hand for KV1805 (CO2584856)
- Tresco Drawer Slides