Shop All Light Fixture Parts
Tresco
Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White
Mfr # L-FPOC-LINKA-60-WH-1
Zoro # G907059412
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material Plastic
- Color White
- Hole Size 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-FPOC-LINKA-60-WH-1
- Zoro # G907059412
- UPC # 90713014531
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 24 in |
Hole Size | 0.63 in |
Details
Material | Plastic |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- LUMAPRO LUMAPRO Incandescent Yellow Hand Lamp (4XP70)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- ILC Replacement for Satco S2328 replacement light bulb lamp (S2328 SATCO)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- TRESCO Tresco 1224VDC RGBCCT Parent ControllerReceiver (L-RGBCCT1-PREC-1)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Milk (L-X72-DIFF-MLK-1)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- LEVITON Socket Outdoor Vnyl 660W (00055-000)
- Tresco Light Fixture Parts