Shop All Light Fixture Parts
Tresco
Tresco 25 cm 10 Pockit 120M LinkExtension Cord, White
Mfr # L-FPOC-LINKA-25-WH-1
Zoro # G307059715
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Color White
- Material Plastic
- Hole Size 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-FPOC-LINKA-25-WH-1
- Zoro # G307059715
- UPC # 90713014517
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 10 in |
Hole Size | 0.63 in |
Details
Color | White |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 6500K Daylight Dimmable E26 Base 4-Pack (LR31876-4PK)
- PROGRESS LIGHTING 5" IC Remodel Housing with E26 Socket (P1851-ICAT)
- ILC Replacement for Bulbrite 495060 replacement light bulb lamp, 2PK (495060 BULBRITE)
- TRESCO Tresco 72 18 m Infinex Diffuser, Milk (L-X72-DIFF-MLK-1)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- TRESCO Tresco 1224VDC RGBCCT Parent ControllerReceiver (L-RGBCCT1-PREC-1)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- SAS SAFETY SAFETY GLASS DB BLUE FRAME SHADE LENS (SA540-0301)
- Tresco Light Fixture Parts