Shop All LED Under Cabinet Lighting
Tresco
Tresco 24VDC 4W White Tunable CCT Power Pockit LED Puck Light, Nickel
Mfr # L-POC-4CCT24-NI-1
Zoro # G907059627
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Mount Ring; Input Cord
- Watts 4 W
- Cord Length 79 in
- Max. Fixture Wattage 24 W
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-POC-4CCT24-NI-1
- Zoro # G907059627
- UPC # 90713015804
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | 79 in |
Height | 0.5 in |
Diameter | 2.5 in |
Hole Dia. | 2.25 in |
Details
Includes | Surface Mount Ring; Input Cord |
Watts | 4 W |
Max. Fixture Wattage | 24 W |
Standards | UL |
Color Temperature | 2700K-6500K |
Lumens Per Watt | 70 |
Material | Die-Cast |
Color | Nickel |
Lumens | 280 lm |
Rated Life | 50000 hr |
Beam Angle | 105 Deg |
Mount Type | Recess/Surface |
Power Supply Required | Yes |
Lens Type | Milk |
Input Voltage | 24V DC |
Foot Candles On | 93.7 lm/sq. ft |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rsq 5 Inch Trim Matte White (RSQ5TRMMW)
- SURE-LITES User Install, 7 Watt, Emergency LED Battery Pack (EBPLED7W)
- SYLVANIA Natural PAR30 E26 (Medium) LED Bulb White 75 W (40916)
- PELICAN Hands Free Light, Industrial, LED, Yellow (3610PL-G)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White (L-POC-3LEDSFR-CWH-1)
- TRESCO Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K (L-EUL3W-197WAL-1)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC24)
- Tresco LED Under Cabinet Lighting