Shop All LED Under Cabinet Lighting
Tresco
Tresco 24VDC 4W White Tunable CCT Power Pockit LED Puck Light, Black
Mfr # L-POC-4CCT24-BL-1
Zoro # G307059692
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Watts 4 W
- Height 0.5 in
- Diameter 2.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-POC-4CCT24-BL-1
- Zoro # G307059692
- UPC # 90713015811
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.5 in |
Diameter | 2.5 in |
Cord Length | 79 in |
Hole Dia. | 2.25 in |
Details
Standards | UL |
Watts | 4 W |
Color | Black |
Lumens | 280 lm |
Lumens Per Watt | 70 |
Rated Life | 50000 hr |
Includes | Surface Mount Ring; Input Cord |
Material | Die-Cast |
Max. Fixture Wattage | 24 W |
Color Temperature | 2700K-6500K |
Lens Type | Milk |
Power Supply Required | Yes |
Mount Type | Recess/Surface |
Foot Candles On | 93.7 lm/sq. ft |
Input Voltage | 24V DC |
Beam Angle | 105 Deg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- ILC Replacement for Osram Sylvania 55114 replacement light bulb lamp (55114 OSRAM SYLVANIA)
- GE LAMPS GE LIGHTING 53 to 54 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-N-ULTRA)
- BUYERS PRODUCTS 3 Inch Rectangular LED Clear Flood Light (1492139)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- TRESCO Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K (L-EUL3W-197WAL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White (L-POC-3LEDSFR-CWH-1)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- ETI 40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm (535091610)
- Tresco LED Under Cabinet Lighting