Shop All Light Fixture Parts
Tresco
Tresco 180 cm 72 Pockit 120M LinkExtension Cord, White
Mfr # L-FPOC-LINKA-180-WH-1
Zoro # G307059586
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Color White
- Material Plastic
- Hole Size 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-FPOC-LINKA-180-WH-1
- Zoro # G307059586
- UPC # 90713014494
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 72 in |
Hole Size | 0.63 in |
Details
Color | White |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- COAST CUTLERY Head Lamp Fl85 615L (21328)
- ILC Replacement For SATCO S11363 (S11363)
- TRESCO Tresco Infinex Square End Cap Set, Gray (L-XSQRECP-GY-1)
- TRESCO Tresco 12VDC 245 cm 96 StarterLinkExtension Cord (L-LED-LINKD-245-1)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- TRESCO Tresco 12VDC 5 cm 2 FlexTape Link Cord (L-LED-TPELNK-5-1)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- MIDWEST FASTENER 2-1/8" Phenolic Candelabra Sockets 4PK (77862)
- Tresco Light Fixture Parts