Shop All Light Fixture Parts
Tresco
Tresco 180 cm 72 Eurolinx Link Cord, White
Mfr # L-EULNK-180-WH-1
Zoro # G307059548
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Height 0.3125 in
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-EULNK-180-WH-1
- Zoro # G307059548
- UPC # 90713014159
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 72 in |
Height | 0.3125 in |
Details
Material | Plastic |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Clear Coated Glass Globe (L10-X007)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- ILC Replacement For HONEYWELL UC36W1006 (WW-29QH-9)
- ENERGETIC LIGHTING LED 2' Vapor Tight 4K 20W 2620Lm 110-Deg 120-277V UL Listed DLC-P (E2VT2A20-840)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- TRESCO Tresco 12VDC 245 cm 96 StarterLinkExtension Cord (L-LED-LINKD-245-1)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- SUREFIRE Replacement Lamp, Xenon (MN03)
- Tresco Light Fixture Parts