Shop All Light Fixture Parts
Tresco
Tresco 15 cm 6 Infinex Link Cord, White
Mfr # L-XLNK-15-WH-1
Zoro # G707059629
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-XLNK-15-WH-1
- Zoro # G707059629
- UPC # 90713020952
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 6 in |
Details
Color | White |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13 W T5 0.63 in. D X 20.91 in. L Fluorescent Bulb Cool White Linear 4200 K (S1906)
- METALUX Fpanel Surface Mount Kit Accessory, 1X4 (FPSURF14)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- ILC Replacement for GE General Electric G.E 60par30/h/fl35 120v replacement light bulb lamp (60PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E)
- TRESCO Tresco 180 cm 72 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-180-WH-1)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- TRESCO Tresco 1224VDC RGBCCT Parent ControllerReceiver (L-RGBCCT1-PREC-1)
- TRESCO Tresco Infinex Square End Cap Set, Gray (L-XSQRECP-GY-1)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- MIDWEST FASTENER Medium Base Porcelain Socket with Double Screw Bases 2PK (77905)
- Tresco Light Fixture Parts