Shop All Light Fixture Parts
Tresco
Tresco 12VDC 60 cm 24 FlexTape Link Cord
Mfr # L-LED-TPELNK-60-1
Zoro # G307059203
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material Plastic
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-LED-TPELNK-60-1
- Zoro # G307059203
- UPC # 90713016825
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 24 in |
Details
Material | Plastic |
Color | Red/Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Two-Foot LED Strip Light (P730000-030-30)
- PORTOR 4in LED Round Can-less Floating Gimbal DownLight, CCT Selector (PT-DLFG2-R-4I-9W-5CCT)
- BAYCO $WorkLight 60LED w/25' 18/2 Cord SJT (BYSL-2125)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- TRESCO Tresco 12VDC 5 cm 2 FlexTape Link Cord (L-LED-TPELNK-5-1)
- TRESCO Tresco 1224VDC RGBCCT Parent ControllerReceiver (L-RGBCCT1-PREC-1)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- JUNO LIGHTING IC1 4-in.-in.candescent New Construction (IC1)
- Tresco Light Fixture Parts