Shop All LED Under Cabinet Lighting
Tresco
Tresco 12VDC 502 mm 1975 Eurolinx LED Linear Light, 5000K
Mfr # L-EUL7W-502CAL-1
Zoro # G107059175
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 4 W
- Width 1.18 in
- Color Temperature 5000K
- Lumens Per Watt 54
- Includes Input Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tresco
- MFR # L-EUL7W-502CAL-1
- Zoro # G107059175
- UPC # 90713014111
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 1.18 in |
Length | 19.75 in |
Cord Length | 79 in |
Height | 0.31 in |
Details
Watts | 4 W |
Color Temperature | 5000K |
Lumens Per Watt | 54 |
Includes | Input Cord |
Lumens | 216 lm |
Rated Life | 50000 hr |
Material | Aluminum |
Color | Nickel |
Standards | UL, CE |
Max. Fixture Wattage | 15 W |
Mount Type | Surface |
Power Supply Required | Yes |
Beam Angle | 120 Deg |
Foot Candles On | 266.6 lm/sq. ft |
Lens Type | Frosted |
Input Voltage | 12V DC |
Max Continuous Run per Starter Cord | 10 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 7 Wall Wash Reflector Trim" (EL738C)
- COOPER LIGHTING Edge-Lit, 1F, Green, Wht, Battery (APXEL71G)
- ILC Replacement for Bulbrite F8t4/64k replacement light bulb lamp (F8T4/64K BULBRITE)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, Black (L-MPOC-4W-120L-WBL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White (L-POC-3LEDSFR-CWH-1)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- WESTEK ADDRESS LIGHT D2D 10""L (SL-ALWR)
- Tresco LED Under Cabinet Lighting