Shop All Light Fixture Parts
Tresco
Tresco 12VDC 5 cm 2 FlexTape Link Cord
Mfr # L-LED-TPELNK-5-1
Zoro # G607059569
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Color Red/Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-LED-TPELNK-5-1
- Zoro # G607059569
- UPC # 90713016818
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 2 in |
Details
Color | Red/Black |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S9220 (S9220)
- COAST PolySteel 700 LED Flashlight (3000684)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- LUMAPRO CFL Ballast, Electronic, 68W, 120 to 277V (16X955)
- TRESCO Tresco 72 18 m Infinex Diffuser, Frosted (L-X72-DIFF-FR-1)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Milk (L-X72-DIFF-MLK-1)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- PRIMUS SOURCE Prime Source 3in. Gold Screws For General Construction 3GS5 (3GS5)
- Tresco Light Fixture Parts