Shop All LED Strip Lights
Tresco
Tresco 12VDC 3WFT 16.4’ 5 m High Output FlexTape LED Strip Light, 4800K
Mfr # L-LED-FLXTPE-CRHO-1
Zoro # G707059476
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 365 lm
- Voltage 12 VDC
- Max. Fixture Wattage 20 W
- Length 16.4 ft
- Housing Material Polyimide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tresco
- MFR # L-LED-FLXTPE-CRHO-1
- Zoro # G707059476
- UPC # 90713015712
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 16.4 ft |
Width | 0.39 in |
Height | 0.06 in |
Details
Lumens | 365 lm |
Voltage | 12 VDC |
Max. Fixture Wattage | 20 W |
Housing Material | Polyimide |
Lumens Per Watt | 120 |
Housing Color | White |
Adjustable Range | 1 in |
Watts | 3 W |
Color Temperature | 4800K |
Rated Life | 50000 hr |
Mounting | Surface |
Standards | UL, CE |
Features | Cuttable |
Beam Angle | 115 Deg |
Foot Candles On | 52.3 lm/sq. ft |
Max Continuous Run per Starter Cord | 16 |
Power Supply Required | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-850/IF16/P/DIM 10/1)
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 24V, LED24CK (60-5474)
- ILC Replacement for Damar Qh500t3/cl 115/125v replacement light bulb lamp (QH500T3/CL 115/125V DAMAR)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WROLL-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 4800K (L-LED-FLXTPE-CROLL-1)
- TRESCO Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K (L-FLXCOB12-48RV-1)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- TRESCO Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35HER-1)
- DIODE LED 200 LED Tape Light 12V 5000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-5000)
- Tresco LED Strip Lights