Shop All LED Strip Lights
Tresco
Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K
Mfr # L-TPELED-35HER-1
Zoro # G907059337
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color White
- Watts 3 W
- Rated Life 25000 hr
- Voltage 12V DC
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-TPELED-35HER-1
- Zoro # G907059337
- UPC # 90713005713
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 196.8 in |
Width | 0.39 in |
Height | 0.06 in |
Details
Housing Color | White |
Watts | 3 W |
Lumens Per Watt | 85 |
Rated Life | 25000 hr |
Voltage | 12V DC |
Standards | UL |
Mounting | Surface |
Adjustable Range | 1 in |
Housing Material | Polyimide |
Max. Fixture Wattage | 20 W |
Color Temperature | 3500K |
Lumens | 255 lm |
Features | Cuttable |
Power Supply Required | Yes |
Max Continuous Run per Starter Cord | 16 |
Foot Candles On | 83.9 lm/sq. ft |
Beam Angle | 115 Deg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard E4/32is-120sc (E4/32IS-120SC HOWARD)
- CURRENT LED Roadway Light, 106W, 8300 lm (ERL1008B340AGRAY)
- LUMAPRO Miniature Halogen Bulb, 203 lm, 2.0W, Clear (G9LED)
- MIDWEST FASTENER 2-1/8" Phenolic Candelabra Sockets 4PK (77862)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 4800K (L-LED-FLXTPE-CROLL-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- TRESCO Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K (L-FLXCOB12-48RV-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WROLL-1)
- WESTEK UNDER CBNT LED WH 300L (CTRO2-L12W)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- Tresco LED Strip Lights