Shop All LED Under Cabinet Lighting
Tresco
Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White
Mfr # L-POC-3LEDSFR-CWH-1
Zoro # G107059496
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3 W
- Material Aluminum
- Color White
- Color Temperature 5000K
- Includes Surface Mount Ring; Input Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-POC-3LEDSFR-CWH-1
- Zoro # G107059496
- UPC # 90713019055
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.25 in |
Cord Length | 79 in |
Diameter | 2.5 in |
Mounting Height | 0.35 in |
Hole Dia. | 2.25 in |
Details
Watts | 3 W |
Material | Aluminum |
Color | White |
Color Temperature | 5000K |
Includes | Surface Mount Ring; Input Cord |
Lumens Per Watt | 78 |
Rated Life | 50000 hr |
Standards | CE, UL |
Max. Fixture Wattage | 20 W |
Lumens | 234 lm |
Lens Type | Milk |
Power Supply Required | Yes |
Foot Candles On | 81.3 lm/sq. ft |
Mount Type | Recess/Surface |
Input Voltage | 12V DC |
Beam Angle | 120 Deg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY GE GENERAL ELECTRIC G.)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- JANDORF Socket Extender Phenolic 1" Lamp Socket (C60421)
- CARSON LightFlex, LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base (LF-10)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- JESCO SLEEK LED 24" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-24/30-W-SW)
- Tresco LED Under Cabinet Lighting