Shop All LED Under Cabinet Lighting
Tresco
Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White
Mfr # L-POC-3LEDSFR-WWH-1
Zoro # G507059737
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.25 in
- Rated Life 50000 hr
- Standards CE, UL
- Max. Fixture Wattage 20 W
- Lumens Per Watt 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-POC-3LEDSFR-WWH-1
- Zoro # G507059737
- UPC # 90713019116
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.25 in |
Cord Length | 79 in |
Diameter | 2.5 in |
Hole Dia. | 2.25 in |
Mounting Height | 0.35 in |
Details
Rated Life | 50000 hr |
Standards | CE, UL |
Max. Fixture Wattage | 20 W |
Lumens Per Watt | 78 |
Color Temperature | 3000K |
Color | White |
Watts | 3 W |
Lumens | 234 lm |
Material | Aluminum |
Includes | Surface Mount Ring; Input Cord |
Lens Type | Milk |
Power Supply Required | Yes |
Mount Type | Recess/Surface |
Beam Angle | 120 Deg |
Foot Candles On | 81.3 lm/sq. ft |
Input Voltage | 12V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 350 (66133)
- POWER SENTRY Battery, 10.0W, 10-5/8" L, Thermoplastic (PS1055CP M10)
- GLOBE ELECTRIC Labo Bulb (84654)
- MAGLITE Maglite S4D015 MagLite 4-cell D Display Box Black (S4D015)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- TRESCO Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K (L-EUL3W-197WAL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White (L-POC-3LEDSFR-CWH-1)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- Tresco LED Under Cabinet Lighting