Shop All LED Under Cabinet Lighting
Tresco
Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel
Mfr # L-POC-3LEDSFR-WNI-1
Zoro # G707059674
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Watts 3 W
- Material Aluminum
- Lumens Per Watt 78
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-POC-3LEDSFR-WNI-1
- Zoro # G707059674
- UPC # 90713019093
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.25 in |
Cord Length | 79 in |
Diameter | 2.5 in |
Hole Dia. | 2.25 in |
Mounting Height | 0.35 in |
Details
Color | Nickel |
Watts | 3 W |
Material | Aluminum |
Lumens Per Watt | 78 |
Color Temperature | 3000K |
Lumens | 234 lm |
Max. Fixture Wattage | 20 W |
Rated Life | 50000 hr |
Includes | Surface Mount Ring; Input Cord |
Standards | CE, UL |
Beam Angle | 120 Deg |
Input Voltage | 12V DC |
Mount Type | Recess/Surface |
Foot Candles On | 81.3 lm/sq. ft |
Lens Type | Milk |
Power Supply Required | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Code 3 / Public Safety T01277 replacement light bulb lamp (T01277 CODE 3 / PUBLIC SAFETY)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- MAKITA 18V Cordless Fluorescent Flashlight (ML183)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White (L-POC-3LEDSFR-CWH-1)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- Tresco LED Under Cabinet Lighting