Shop All LED Under Cabinet Lighting
Tresco
Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel
Mfr # L-LED-3DSP-CNI-1
Zoro # G107059601
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 20 W
- Watts 3 W
- Standards UL
- Cord Length 79 in
- Lumens Per Watt 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tresco
- MFR # L-LED-3DSP-CNI-1
- Zoro # G107059601
- UPC # 90713015323
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | 79 in |
Height | 1.15 in |
Diameter | 2.32 in |
Hole Dia. | 2.13 in |
Details
Max. Fixture Wattage | 20 W |
Watts | 3 W |
Standards | UL |
Lumens Per Watt | 99 |
Rated Life | 50000 hr |
Color Temperature | 5000K |
Color | Nickel |
Material | Metal |
Lumens | 298 lm |
Includes | Input Cord |
Power Supply Required | Yes |
Lens Type | Clear |
Input Voltage | 12V DC |
Mount Type | Recess |
Foot Candles On | 1134 lm/sq. ft |
Beam Angle | 30 Deg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- LITHONIA LIGHTING Compact Pro 18000 Lumen 5000K LED High B (CPHB 18LM MVOLT 50K)
- ILB GOLD Replacement For Pallas, 500W 240V Quartz Bulb (500W 240V QUARTZ BULB)
- ILC Replacement for Fiberstars 6000 4000k replacement light bulb lamp (6000 4000K FIBERSTARS)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, Black (L-MPOC-4W-120L-WBL-1)
- TRESCO Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K (L-EUL3W-197WAL-1)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White (L-POC-3LEDSFR-CWH-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- QUICKWAY IMPORTS Slim LED Light Under Cabinet Kitchen Lighting 20 Watt 6700K Daylight 50,000 Hour Lifetime, 23 Inch (QI004495.S)
- Tresco LED Under Cabinet Lighting