Shop All LED Under Cabinet Lighting
Tresco
Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel
Mfr # L-POC-3EQFR-WNI-1
Zoro # G207059747
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE, UL
- Color Nickel
- Watts 3 W
- Material Plastic
- Lumens 218 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-POC-3EQFR-WNI-1
- Zoro # G207059747
- UPC # 90713021188
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 2.5 in |
Cord Length | 79 in |
Height | 0.5 in |
Hole Dia. | 2.25 in |
Details
Standards | CE, UL |
Color | Nickel |
Watts | 3 W |
Material | Plastic |
Lumens | 218 lm |
Rated Life | 25000 hr |
Lumens Per Watt | 73 |
Includes | Input Cord |
Color Temperature | 3000K |
Max. Fixture Wattage | 20 W |
Foot Candles On | 89 lm/sq. ft |
Power Supply Required | Yes |
Lens Type | Milk |
Input Voltage | 12V DC |
Mount Type | Recess/Surface |
Beam Angle | 100 Deg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR4B-W)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9164)
- DIEHARD 1,700-Lumen Twist Focus Flashlight (41-6123)
- ILC Replacement for Patio Guard D-1555 replacement light bulb lamp (D-1555 PATIO GUARD)
- TRESCO Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K (L-EUL3W-197WAL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN52W)
- Tresco LED Under Cabinet Lighting