Shop All Dimmer Switches
Tresco
Tresco 12VDC 27W Eurolinx Gradual Inline Touch Dimmer
Mfr # L-EUL-GTD-1
Zoro # G707059742
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage - Motion Sensing and Dimming 12V DC
- Color - Motion Sensing and Dimming Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-EUL-GTD-1
- Zoro # G707059742
- UPC # 90713014012
- Country of Origin China
- Category Dimmer Switches
Details
Operating Voltage - Motion Sensing and Dimming | 12V DC |
Color - Motion Sensing and Dimming | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- CONNTEK Conntek 60839-00, 50-Amp Assembly RV Connector with NEMA 14-50R Female End (60839-00)
- TRESCO Tresco FREEDiM Series Deco Wall Dimmer, Single Zone, White (L-WLD-1WAL-WH-1)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Black (L-WLD-1RND-BL-1)
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Nickel (L-WLD-1RND-NI-1)
- EATON WIRING DEVICES Switch Dimmer White 600W (SI061-W-K)
- LUTRON Vacancy Dimmer Snsr, Wall, Black (MS-Z101-V-BL)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- Tresco Dimmer Switches