Shop All Light Fixture Parts
Tresco
Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead
Mfr # L-LED-TPEPKT-2M-1
Zoro # G307059142
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 79 in
- Height 0.25 in
- Material Plastic
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-LED-TPEPKT-2M-1
- Zoro # G307059142
- UPC # 90713016863
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 79 in |
Height | 0.25 in |
Details
Material | Plastic |
Color | Red/Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-830/IF15/P/DIM 10/1)
- ILC Replacement For FEIT ELECTRIC PLF6565 (PLF65/65)
- GE LAMPS Ballast, 1500w MH M48 480V (GEM150048TAC5-5)
- ILC Replacement for Ballast Bsf-ec5t528junv2 (BSF-EC5T528JUNV2)
- TRESCO Tresco 180 cm 72 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-180-WH-1)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- TRESCO Tresco 12VDC 245 cm 96 StarterLinkExtension Cord (L-LED-LINKD-245-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- APPLETON ELECTRIC ALUMINUM CAGE GUARD FOR V-51 LIGHTING PARTS AND ACCESSORY (VGU-1)
- Tresco Light Fixture Parts