Shop All Light Fixture Parts
Tresco
Tresco 12VDC 2 5 cm FlexTape Straight Starter Lead
Mfr # L-TPEPKT-2IN-1
Zoro # G707059230
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Height 0.25 in
- Material Plastic
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tresco
- MFR # L-TPEPKT-2IN-1
- Zoro # G707059230
- UPC # 90713034232
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 2 in |
Height | 0.25 in |
Details
Material | Plastic |
Color | Red/Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/865)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K (LED-8054E50-G2)
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- TRESCO Tresco Infinex Square End Cap Set, Gray (L-XSQRECP-GY-1)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- Tresco Light Fixture Parts