Shop All LED Under Cabinet Lighting
Tresco
Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K
Mfr # L-EUL3W-197WAL-1
Zoro # G207059129
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 15 W
- Standards UL, CE
- Rated Life 50000 hr
- Color Temperature 3000K
- Watts 4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-EUL3W-197WAL-1
- Zoro # G207059129
- UPC # 90713014104
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | 79 in |
Length | 7.75 in |
Height | 0.31 in |
Width | 1.18 in |
Details
Max. Fixture Wattage | 15 W |
Standards | UL, CE |
Rated Life | 50000 hr |
Color Temperature | 3000K |
Watts | 4 W |
Material | Aluminum |
Color | Aluminum |
Lumens Per Watt | 54 |
Lumens | 216 lm |
Includes | Input Cord |
Max Continuous Run per Starter Cord | 10 |
Lens Type | Frosted |
Mount Type | Surface |
Beam Angle | 120 Deg |
Input Voltage | 12V DC |
Power Supply Required | Yes |
Foot Candles On | 266.6 lm/sq. ft |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 42812, 2PK (42812 SYLVANIA)
- HUBBELL Gray Rnd Lampholder Cover (5193-5)
- LUMAPRO Mounting Kit (EL189218WB2G)
- ILC Replacement for Atlantic Ultraviolet Mp36c Quartz Sleeve replacement light bulb lamp (MP36C QUARTZ SLEEVE ATLANTIC ULTRAVIOLET)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White (L-POC-3LEDSFR-CWH-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40BZ)
- Tresco LED Under Cabinet Lighting