Shop All LED Strip Lights
Tresco
Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K
Mfr # L-LED-FLXTPE-WROLL-1
Zoro # G607059521
product price: $93.05
/ea
Free Shipping & Returns
$93.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Adjustable Range 2 in
- Features Cuttable
- Lumens 150 lm
- Color Temperature 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-LED-FLXTPE-WROLL-1
- Zoro # G607059521
- UPC # 90713015903
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.39 in |
Height | 0.06 in |
Length | 240 in |
Details
Mounting | Surface |
Adjustable Range | 2 in |
Features | Cuttable |
Lumens | 150 lm |
Color Temperature | 2700K |
Max. Fixture Wattage | 40 W |
Housing Material | Polyimide |
Voltage | 12V DC |
Housing Color | White |
Watts | 1.5 W |
Lumens Per Watt | 100 |
Standards | UL, CE |
Rated Life | 50000 hr |
Foot Candles On | 49.2 lm/sq. ft |
Beam Angle | 115 Deg |
Max Continuous Run per Starter Cord | 20 |
Power Supply Required | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 48" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/30-W-SW)
- ILC Replacement for Westinghouse Hf100xr/h38/med replacement light bulb lamp (HF100XR/H38/MED WESTINGHOUSE)
- ILC Replacement for Sanuvox Lmphgs600 replacement light bulb lamp (LMPHGS600 SANUVOX)
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 4800K (L-LED-FLXTPE-CROLL-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- TRESCO Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K (L-FLXCOB12-48RV-1)
- TRESCO Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35HER-1)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- JESCO LIGHTING GROUP 15.2 watt Dimmable linear LED Fixture (DL-RS-48-RGB)
- Tresco LED Strip Lights