Shop All LED Strip Lights
Tresco
Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K
Mfr # L-TPELED-35SER-1
Zoro # G807059161
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3500K
- Length 240 in
- Lumens 135 lm
- Housing Material Polyimide
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tresco
- MFR # L-TPELED-35SER-1
- Zoro # G807059161
- UPC # 90713034218
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 240 in |
Width | 0.39 in |
Height | 0.06 in |
Details
Color Temperature | 3500K |
Lumens | 135 lm |
Housing Material | Polyimide |
Voltage | 12V DC |
Housing Color | White |
Rated Life | 25000 hr |
Lumens Per Watt | 90 |
Max. Fixture Wattage | 40 W |
Standards | UL |
Features | Cuttable |
Adjustable Range | 2 in |
Mounting | Surface |
Watts | 1.5 W |
Foot Candles On | 44.1 lm/sq. ft |
Beam Angle | 115 Deg |
Max Continuous Run per Starter Cord | 20 |
Power Supply Required | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dynatrap 21050-r replacement light bulb lamp (21050-R DYNATRAP)
- ILC Replacement for Light Bulb / Lamp 7.5 S11 E26 FR 120v replacement light bulb lamp (7.5 S11 E26 FR 120V LIGHT BULB / LAMP)
- EKENA MILLWORK Giana Ceiling Medallion, Two Piece (Fits Canopies up to 7 7/8"), 32 5/8"OD x 6"ID x 1 1/2"P (CM32GI2-06000)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL1530B)
- TRESCO Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K (L-FLXCOB12-48RV-1)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WROLL-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 4800K (L-LED-FLXTPE-CROLL-1)
- TRESCO Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35HER-1)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- Tresco LED Strip Lights