Shop All LED Under Cabinet Lighting
Tresco
Tresco 12VDC 1111 mm 4375 Eurolinx LED Linear Light, 5000K
Mfr # L-EUL15W-1111CAL-1
Zoro # G607059415
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Input Cord
- Length 43.75 in
- Material Aluminum
- Standards UL, CE
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-EUL15W-1111CAL-1
- Zoro # G607059415
- UPC # 90713014067
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 43.75 in |
Width | 1.18 in |
Cord Length | 79 in |
Height | 0.31 in |
Details
Includes | Input Cord |
Color | Aluminum |
Material | Aluminum |
Standards | UL, CE |
Color Temperature | 5000K |
Max. Fixture Wattage | 15 W |
Watts | 4 W |
Lumens Per Watt | 54 |
Rated Life | 50000 hr |
Lumens | 216 lm |
Foot Candles On | 266.6 lm/sq. ft |
Lens Type | Frosted |
Mount Type | Surface |
Max Continuous Run per Starter Cord | 10 |
Power Supply Required | Yes |
Input Voltage | 12V DC |
Beam Angle | 120 Deg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Blok LED Wall Sconce (WS-256)
- CELEBRATIONS LED LGHT MINI GRN 100CT (40845-71)
- EATON WIRING DEVICES Extender Sckt Med Bs 660W 250V (1054-BOX)
- ILC Replacement For BATTERIES AND LIGHT BULBS 33R17FL (WW-L9ZJ-6)
- TRESCO Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K (L-EUL3W-197WAL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White (L-POC-3LEDSFR-CWH-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- JESCO SLEEK LED 48" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/30-W-SW)
- Tresco LED Under Cabinet Lighting