Shop All Light Fixture Parts
Tresco
Tresco 1224VDC Wireless Door Sensor Receiver
Mfr # L-WLDSREC-1
Zoro # G507059225
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.25 in
- Width 1.38 in
- Height 0.87 in
- Standards UL Recognized
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-WLDSREC-1
- Zoro # G507059225
- UPC # 90713033747
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 3.25 in |
Width | 1.38 in |
Height | 0.87 in |
Lead Length | 4 in |
Input Cord Length | 4 in |
Details
Standards | UL Recognized |
Material | Plastic |
Input Voltage | 12/24V DC |
Features | Power Failure Memory |
Color | Silver |
Includes | Input Cord; Output Lead |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Wood pole clamp, 2" Pipe, 2-3/8" (TCB-1)
- SATCO Bulb 7w CFS7W/827 (S8302)
- ILC Replacement for Sylvania 18937 replacement light bulb lamp (18937 SYLVANIA)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- TRESCO Tresco 180 cm 72 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-180-WH-1)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Frosted (L-X72-DIFF-FR-1)
- TRESCO Tresco 12VDC 5 cm 2 FlexTape Link Cord (L-LED-TPELNK-5-1)
- TRESCO Tresco 12VDC 245 cm 96 StarterLinkExtension Cord (L-LED-LINKD-245-1)
- ILC Replacement For EIKO, BAYELENS90D2X0W (BAY-E-LENS-90D/2X0W)
- Tresco Light Fixture Parts