Shop All Light Fixture Parts
Tresco
Tresco 1224VDC White Tunable CCT FlexTape BackToBack Connector
Mfr # L-TPE-BTB-CCT-1
Zoro # G707059223
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Height 0.2 in
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-TPE-BTB-CCT-1
- Zoro # G707059223
- UPC # 90713013107
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Width | 0.5 in |
Height | 0.2 in |
Details
Material | Plastic |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- HADCO Fixture Mounting Stake, 19"L x 3"W x 3" H (S3A)
- MR BEAMS Wireless Motion LED Ceiling Light, PK2 (MB982)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Screw Base Warm Wht Lght Clear LED Filament Lght Bulb, 2700K, 4PK (861414)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Milk (L-X72-DIFF-MLK-1)
- AMERICAN LIGHTING 10mm 2PIN Heavy Duty snap connector, TL-2PWR-HD (TL-2PWR-HD)
- Tresco Light Fixture Parts