Shop All Light Fixture Parts
Tresco
Tresco 1224VDC Universal FREEDiM Series Receiver
Mfr # L-WLD-1REC-1
Zoro # G507059249
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.25 in
- Width 1.38 in
- Height 0.87 in
- Includes Input Cord; Output Lead
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-WLD-1REC-1
- Zoro # G507059249
- UPC # 90713020662
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 3.25 in |
Width | 1.38 in |
Height | 0.87 in |
Lead Length | 4 in |
Input Cord Length | 4 in |
Details
Includes | Input Cord; Output Lead |
Material | Plastic |
Input Voltage | 12/24V DC |
Color | White |
Features | Power Failure Memory |
Standards | UL Recognized |
Power Supply Required | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 4200L, 4000K, White (RLW4-40LW-FAW-EDU)
- STREAMLIGHT Strion HL, Light Only, Gray (STL74390)
- GE Light Fixture CCT 24", Direct Wire (34290)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- TRESCO Tresco 12VDC 5 cm 2 FlexTape Link Cord (L-LED-TPELNK-5-1)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Frosted (L-X72-DIFF-FR-1)
- JUNO LIGHTING TC1 4-in. New Construction Non IC Housin (TC1)
- Tresco Light Fixture Parts