Shop All Rocker Switches
Tresco
Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black
Mfr # L-RDSW-2M-BL-1
Zoro # G507059126
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.91 in
- Depth 0.67 in
- Includes Input Cord; Output Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-RDSW-2M-BL-1
- Zoro # G507059126
- UPC # 90713011370
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 0.91 in |
Depth | 0.67 in |
Details
Color | Black |
Includes | Input Cord; Output Lead |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack - Black (303124)
- BATTERY DOCTOR Rocker Switch, Black, On/Off (20525)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- TRESCO Tresco 120V Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-120-BL-1)
- SEA DOG Rocker Switch, #420241-1 (420241-1)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7053C)
- DAYSTAR AMBER ROCKER SWITCH (KU80013)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR2)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC3)
- Tresco Rocker Switches