Shop All Light Fixture Parts
Tresco
Tresco 1224VDC RGBCCT Parent ControllerReceiver
Mfr # L-RGBCCT1-PREC-1
Zoro # G507059188
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.75 in
- Width 1.81 in
- Height 0.63 in
- Input Voltage 12/24V DC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-RGBCCT1-PREC-1
- Zoro # G507059188
- UPC # 90713004433
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 5.75 in |
Width | 1.81 in |
Height | 0.63 in |
Details
Input Voltage | 12/24V DC |
Color | White |
Features | Power Failure Memory |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927/P/E26/DIM 6/1FB T20)
- ERICSON RS 9 5-15 SIDOUTLT LD MTL GURD (104-R) (944-RS)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Milk (L-X72-DIFF-MLK-1)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Frosted (L-X72-DIFF-FR-1)
- TRESCO Tresco 12VDC 245 cm 96 StarterLinkExtension Cord (L-LED-LINKD-245-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- POLYMER PRODUCTS Polymer Products 3202-50530 Cylinder 5.5 in. Clear Acrylic Jelly Jar Replacement Globe; Pack Of 6 (3202-50530)
- Tresco Light Fixture Parts