Shop All Light Fixture Parts
Tresco
Tresco 1224VDC FlexTape BackToBack Connector
Mfr # L-TPELNK-BTB-1
Zoro # G007059534
product price: $3.05
/ea
Sold in multiples of 4 for $12.20
$12.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5625 in
- Width 0.61 in
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-TPELNK-BTB-1
- Zoro # G007059534
- UPC # 90713019697
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 0.5625 in |
Width | 0.61 in |
Details
Color | White |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12462)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 620PS40/P (620PS40/P)
- METALUX Grid Led Trof, 2X4, 3800 Lm, 4000K (24GR-LD5-38-F1-UNV-L840-CD1-U)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- FEIT ELECTRIC Feit Electric 72041 String Light Set, Incandescent Lamp, 11 W, 130 V (72041)
- Tresco Light Fixture Parts