Shop All Wall Switches
Tresco
Tresco 120VAC 300W600W Swidget Standard Switch, wo Insert, White
Mfr # L-S16001WA-1
Zoro # G307059760
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 5A
- Color White
- Application Environment Indoor Use Only
- Operating Temp. 14 Deg F to 104 Deg F
- Watts 300W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-S16001WA-1
- Zoro # G307059760
- UPC # 628504665442
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.61 in |
Height | 1.81 in |
Length | 2.80 in |
Details
Amps AC | 5A |
Color | White |
Application Environment | Indoor Use Only |
Operating Temp. | 14 Deg F to 104 Deg F |
Watts | 300W |
Standards | ETL |
Voltage | 125V AC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (ATDR1-8/10)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 20A, Wht, 120V (DS120ILW)
- HUBBELL LIGHTING Hubbell LNC2-18L-4K-070-4-U-DB-PCU LED Compact Wallpak w/ PC, Bronze, 43W, 4200L, 4000K, Type III (LNC2-18L-4K-070-4-U-DB-PCU)
- ZORO SELECT Wall Switch, 20A, White, 2-Pole Type, Toggle (4902BW)
- ZORO SELECT Wall Switch, 20A, Red, 2-Pole Type, Toggle (4902BRED)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Press (HBL1284I)
- HUBBELL Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng (HBL1222RKL)
- Tresco Lighting Controls