Shop All Duplex Straight Blade Receptacles
Tresco
Tresco 120VAC 20A Swidget Outlet, wo Insert, White
Mfr # L-R1020SWA-1
Zoro # G007059749
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Indoor Use Only
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration - Plugs and Receptacles NEMA 5-20R
- Size 1.61"W x 2.80"D x 1.81"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-R1020SWA-1
- Zoro # G007059749
- UPC # 628504665503
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Size | 1.61"W x 2.80"D x 1.81"H |
Details
Application Environment | Indoor Use Only |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | NEMA 5-20R |
Material | Plastic |
Standards | ETL |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 126' Length, 0.0520" Diameter, Red (16SNSP)
- HALEX 2In Rigid 1Hole Conduit Strap (61120)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRNICC6)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Gry 1G (5839-5WRTR)
- LEVITON Leviton Mfg 250-WBR15-00Y 15 Amp Weatherproof Outdoor Outlet (250-WBR15-00Y)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- EATON WIRING DEVICES Recpt Duplex Tr/Wr 3Wre 15A Iv (TWRBR15V)
- Tresco Straight Blade Devices