Shop All Dimmer Switches
Tresco
Tresco 120VAC 150W300W Swidget Dimmer Switch, wo Insert, White
Mfr # L-SD3001WA-1
Zoro # G907059757
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage - Motion Sensing and Dimming 125V AC
- Color - Motion Sensing and Dimming White
- Standards ETL; NEMA SSL 7A Compliant
- For Use With Indoor Use Only
- Amps 2.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-SD3001WA-1
- Zoro # G907059757
- UPC # 628504665374
- Country of Origin China
- Category Dimmer Switches
Details
Operating Voltage - Motion Sensing and Dimming | 125V AC |
Color - Motion Sensing and Dimming | White |
Standards | ETL; NEMA SSL 7A Compliant |
For Use With | Indoor Use Only |
Amps | 2.5A |
Operating Temp. | 14 Deg F to 104 Deg F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF40-30-00-11, CONTACTOR, 3 POLE, 40HP 600VAC (AF40-30-00-11)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 100 ft (16Y246)
- SIMPSON Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric, Recoil Start, 120/240V AC (SCGH8500E)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Yellow (WL-SW-025-50-YL)
- TRESCO Tresco FREEDiM Series Deco Wall Dimmer, Single Zone, White (L-WLD-1WAL-WH-1)
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Black (L-WLD-1RND-BL-1)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Nickel (L-WLD-1RND-NI-1)
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- LEVITON DIMMER SWITCH TRUE TOUCH DIM CCK BRN GLD (TTKIT-BG)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- Tresco Dimmer Switches