Shop All Light Fixture Parts
Tresco
Tresco 120V Pockit 120M Hardwire Box Adaptor, White
Mfr # L-FPOC-HWB-ADP-WH-1
Zoro # G207059624
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75 in
- Color White
- Material Plastic
- Hole Size 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tresco
- MFR # L-FPOC-HWB-ADP-WH-1
- Zoro # G207059624
- UPC # 90713014456
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 7.75 in |
Hole Size | 0.63 in |
Details
Color | White |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 45par16/hal/nsp10 replacement light bulb lamp (45PAR16/HAL/NSP10 LIGHT BULB / LAMP)
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- LUMAPRO Sleeve, Safety, 96 In, Clear (3V320)
- ILC Replacement for Sylvania 18891 replacement light bulb lamp (18891 SYLVANIA)
- TRESCO Tresco 1224VDC RGBCCT Parent ControllerReceiver (L-RGBCCT1-PREC-1)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Milk (L-X72-DIFF-MLK-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Frosted (L-X72-DIFF-FR-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- Tresco Light Fixture Parts