Shop All LED Under Cabinet Lighting
Tresco
Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 5000K, Black
Mfr # L-MPOC-4W-120L-CBL-1
Zoro # G207059709
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 5000K
- Watts 4 W
- Includes Surface Mount Ring; Input Cord; Output Lead
- Diameter 2.75 in
- Lumens 270 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-MPOC-4W-120L-CBL-1
- Zoro # G207059709
- UPC # 90713018362
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 2.75 in |
Cord Length | 9 in |
Height | 0.9 in |
Hole Dia. | 2.36 in |
Details
Color Temperature | 5000K |
Watts | 4 W |
Includes | Surface Mount Ring; Input Cord; Output Lead |
Lumens | 270 lm |
Material | Metal |
Lumens Per Watt | 67.5 |
Standards | UL |
Color | Black |
Rated Life | 30000 hr |
Max Continuous Run per Starter Cord | 45 |
Mount Type | Recess/Surface |
Power Supply Required | No |
Lens Type | Frosted |
Beam Angle | 100 Deg |
Input Voltage | 120V |
Foot Candles On | 110.5 lm/sq. ft |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 32215 W, 700 lm Universal Fluorescent Emergency Ballast (BDL60UREDM)
- ELCO LIGHTING 6 Baffle with Pinhole Trim" (EL2579B)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Sylvania 20619 (20619)
- RADIONIC HI-TECH LED Strip Light, 720 lm, 4500K (ZX524-HL-CW-9)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- TRESCO Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K (L-EUL3W-197WAL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White (L-POC-3LEDSFR-CWH-1)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- JESCO 24-inch Connecting Cable for SG-LED/SGA-LED (SG-CC24)
- Tresco LED Under Cabinet Lighting