Shop All LED Under Cabinet Lighting
Tresco
Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, Black
Mfr # L-MPOC-4W-120L-WBL-1
Zoro # G007059305
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 9 in
- Rated Life 30000 hr
- Includes Surface Mount Ring; Input Cord; Output Lead
- Lumens 270 lm
- Watts 4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-MPOC-4W-120L-WBL-1
- Zoro # G007059305
- UPC # 90713018430
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | 9 in |
Height | 0.9 in |
Diameter | 2.75 in |
Hole Dia. | 2.36 in |
Details
Rated Life | 30000 hr |
Includes | Surface Mount Ring; Input Cord; Output Lead |
Lumens | 270 lm |
Watts | 4 W |
Lumens Per Watt | 67.5 |
Standards | UL |
Color | Black |
Material | Metal |
Color Temperature | 3000K |
Foot Candles On | 110.5 lm/sq. ft |
Input Voltage | 120V |
Max Continuous Run per Starter Cord | 45 |
Beam Angle | 100 Deg |
Lens Type | Frosted |
Mount Type | Recess/Surface |
Power Supply Required | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 8 W, A15, Medium Screw (E26), PK2 (BPA1560927CAFIL/2/RP)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWS LED ALO SWW2 MVOLT PE DDB M2)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- KEYSTONE TECHNOLOGIES HID LED, 36 W, 45 W, 54 W, EX39 (KT-LED54PSHID-EX39-8CSB-D)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- TRESCO Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K (L-EUL3W-197WAL-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- Tresco LED Under Cabinet Lighting