Tresco Lighting TCWLD.1WAL.WH Remote Series Deco Wall Dimmer; White
Mfr # TCWLD.1WAL.WH
Zoro # G204055193
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco Lighting
- MFR # TCWLD.1WAL.WH
- Zoro # G204055193
- Country of Origin China
- Category Wall Switches
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Take control of different lighting zones without having to keep track of multiple remotes with our new Freedim Series 3- and 6-Zone Remotes. Set the ambiance levels you want, and store them as scenes to be recalled later with only the touch of a button.
Features- Single zone wireless dimmer
- Can be programmed to multiple receivers for more lighting control
- Black, white, or light almond finish
- 65 ft range of control from dimmer to Receiver
- Controls all Tresco dimmabe low voltage lights
- Unlike traditional hardwire dimmers, you can control the same set of lights from multiple Deco Wall Dimmers
- Can be mounted to standard wall electrical boxes or to drywall
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 50A, 250V AC, Non-Indicating (NON-50)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 45 deg. (F44WE45)
- INTERMATIC Timer, Spring Wound (FD430M)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Gry (SNAP1221GYNA)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl (HBL1223GY)
- LITHONIA LIGHTING Contractor Select Switch with Hardwired LED Exit Sign White Red & Green (LI8927)
- LEVITON Comm Switch 3/W 20A Brn (CS320-02S)
- ZORO SELECT Wall Switch, 30A, Ivory, 1-Pole Type, Toggle (3001I)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (HBL1222W)
- Tresco Lighting Lighting Controls