Tresco Lighting TCWLD.1RND.BL Remote Series Micro Dimmer; Black
Mfr # TCWLD.1RND.BL
Zoro # G704055327
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco Lighting
- MFR # TCWLD.1RND.BL
- Zoro # G704055327
- Country of Origin China
- Category Wall Switches
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Take control of different lighting zones without having to keep track of multiple remotes with our new Freedim Series 3- and 6-Zone Remotes. Set the ambiance levels you want, and store them as scenes to be recalled later with only the touch of a button.
Features- Single zone wireless dimmer
- Easy to replace long life lithium battery
- 65 ft range of control from dimmer to receiver
- Controls all Tresco dimmable low voltage lights
- Integrated magnet allows for mounting to refrigerator or other metallic surfaces
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 125/250V L14-30R Flanged Outlet UL and C-UL Listed (ASOUL1430R)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO1)
- BRISKHEAT Temp. Controller, Digital, Input 115VAC (HL120KA-C)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK21V14)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl (SNAP1201GYNA)
- REMCO INDUSTRIES FatBoy Pressure Switch Assembly & Relay (261978)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (A1223-2W)
- SKYLARK CONTROL FAN SLIDE 3SPD (SFSQ-FH-WH)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- GREENGATE Rc, Zone 3, Rl White (RC-3TLB-Z3D-W)
- Tresco Lighting Lighting Controls