Tresco Lighting TCLED.LSKA1 Lazy Susan Light Kit
Mfr # TCLED.LSKA1
Zoro # G304068154
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco Lighting
- MFR # TCLED.LSKA1
- Zoro # G304068154
- Country of Origin China
- Category Kitchen Cabinets
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Tresco-s patented Elli V combines premium LEDs with an angled design that allows for tight corner mounting. High-output, wide-angle LEDs make for perfect illumination in your corner cabinet
Features- Each light kit uses only 6 watts of energy
- Present with warm white LEDs
- Aluminum housing
- Mounts to surface with included screws
- Includes door sensor - open the door and the light turns on, close the door and the light turns off
- Door sensor has 79 input cord to easy snap mounting block
- 118 power cord from wall plug to easy snap mounting block
- Wire management clips included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Body 41113071RH (41113071ALRH)
- ZORO SELECT Concave Door Stop, Rubberhite (4JG96)
- DECKO Storage Hook Set, 30PK (DK41002)
- LAUREY 3" Midtown Pull, Satin Nickel (39528)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-CM)
- KAPAL 36x30 Pine Wall Cabinet (W3630-PFP)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, Black (ALW5604)
- GERSTNER INTERNATIONAL Gerstner International GI-M24 24 in. 3-Drawer Mid-Base Cabinet; Oak (GI-M24)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.1W)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 42 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 42 in. H) (SA-WU3042-CM)
- Tresco Lighting Kitchen Cabinets