Tresco Lighting TCLED.FLXTPE.NRHO 3 watt Flextape Hi-Out Warm 3500K LED Strip Lighting; 16.4 ft.
Mfr # TCLED.FLXTPE.NRHO
Zoro # G803768104
Product Information
- Brand Tresco Lighting
- MFR # TCLED.FLXTPE.NRHO
- Zoro # G803768104
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Tresco's flexible LED tape's low profile allows use in many discreet locations. This LED tape comes with an adhesive backing that allows easy mounting on any clean, flat surface.
Features- Each light uses only 3 watt of energy per foot
- Present with cool white or warm white LEDs
- In 20 foot rolls, cuttable every 3 inches
- 20 foot maximum continuous run, 40 foot maximum per 60w power supply
- 1/16" high by 3/8" wide
- Diodes are 11/16" apart center to center
- Adhesive backed peel & stick mounting
- Power Supply & Accessories
- 60w power supply (required) for up to 40 total feet of lights
- Includes a 6 port plug-in terminal block
- Starter cord required
- Choices connectors
- Right angle connector
- Tee connector
- Choices dimmers/ switches
- Remote control dimmer switch
- Rotary dimmer
- On / Off rocker switch
- Size: 16.4'
- Type: Neutral (3500K)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 10W, 50K, A+B (ZY-T8-10W600 BIXX 50K)
- ILC Replacement for Philips 300par56/mfl 130v replacement light bulb lamp (300PAR56/MFL 130V PHILIPS)
- ILC Replacement for Olympus Ax70 replacement light bulb lamp (AX70 OLYMPUS)
- SATCO CFL Spiral Bulb T2, 23W, 1600Lumens, 3/BX, White PK (SDNS6274)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM45W)
- AMAX LIGHTING Amax Lighting LEDPL1-WHT LED Puck Light, 4W, 3000 CCT, 360 Lumens, 82 CRI, White (LEDPL1-WHT)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, Black (L-MPOC-4W-120L-WBL-1)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3430W)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS47W)
- Tresco Lighting LED Under Cabinet Lighting