Tresco Lighting TCLED.FLXTPE.CRHO 3 watt Flextape Hiout Cool 4800K LED Strip Lighting; 16.4 ft.
Mfr # TCLED.FLXTPE.CRHO
Zoro # G303876989
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco Lighting
- MFR # TCLED.FLXTPE.CRHO
- Zoro # G303876989
- Country of Origin China
- Category Under Cabinet Lighting
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Tresco's flexible LED tape's low profile allows use in many discreet locations. This LED tape comes with an adhesive backing that allows easy mounting on any clean, flat surface.
Features- Each light uses only 3 watt of energy per foot
- Present with cool white or warm white LEDs
- In 20 foot rolls, cuttable every 3 inches
- 20 foot maximum continuous run, 40 foot maximum per 60w power supply
- 1/16" high by 3/8" wide
- Diodes are 11/16" apart center to center
- Adhesive backed peel & stick mounting
- Power Supply & Accessories
- 60w power supply (required) for up to 40 total feet of lights
- Includes a 6 port plug-in terminal block
- Starter cord required
- Choices connectors
- Right angle connector
- Tee connector
- Choices dimmers/ switches
- Remote control dimmer switch
- Rotary dimmer
- On / Off rocker switch
- Size: 16.4'
- Type: Cool white (4800K)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S29549 (S29549)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F6T4/Ww-9.8 (F6T4/WW-9.8)
- LEVITON Leviton Mfg R50-515PV-LIT Vinyl Lighted Plug; Yellow (7019201)
- STREAMLIGHT Streamlight 61304 ProTac HL 635 Lumen CR123A High Lumen Headlamp (61304)
- ELK LIGHTING Plandome 1-Light Recessed Light in Clean White with Glass Diffuser (MLE1200-5-30)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- RADIONIC HI-TECH UC12-1K-4-D Undercabinet Lighting (UC12-1K-4-D)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- GE Light Fixture CCT 12", Direct Wire (34286)
- LUMAPRO Undercabinet, Xenon, Line Vol, 120V, 20W X1 (22C477)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL42-3)
- Tresco Lighting Under Cabinet Lighting