Shop All Liquid In Glass Thermometers
Trerice
Thermometer, 0-100F, Adjust Ang 6"Ins, 9"
Mfr # BX91406-02SPB
Zoro # G8921208
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trerice
- MFR # BX91406-02SPB
- Zoro # G8921208
- Country of Origin China
- Category Liquid In Glass Thermometers
Details
Item | Thermometer,0-100F,Adjust Ang 6"Ins,9" |
Description
Thermometer,0-100F,Adjust Ang 6 In.Ins,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 1-1/2" x 30 PSI, 1/8" NPT Inlet (C30)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFS-220-60#/KPA-G)
- KIPP Oil Level Gauge Form:A Without Thermometer 151X27X19, L1=127, D1=M12, Thermoplastic (K0443.1127)
- FLUKE Test Lead, 66 In. L, Black/Red, 1000VAC (FTPL-1)
- TRERICE Thermometer, 30-240F, Adjust Angle, 9" (BX91403-07SPB)
- VEE GEE Liquid In Glass Thermometer, Total (80708E-A)
- WINTERS Thermometer, Analog, -20-180 deg, 1/2" NPT (TAS141LF.)
- VEE GEE Armored Thermometer, Safety Blue Liquid (80907-A)
- THERMCO Liquid In Glass Thermometer, 34.5 to46C (ACC713BLSSC)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701E-A)
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- Trerice Liquid In Glass Thermometers