Shop All Thermowells
Trerice
Industrial Thermowell, Lagging, 304SS
Mfr # 3-4FA5
Zoro # G1103837
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1-1/4-18 Straight
- Stem Length 3.5 in
- Process Connection 3/4 in MNPT
- Insertion Length 1 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trerice
- MFR # 3-4FA5
- Zoro # G1103837
- UPC # 842615105028
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1-1/4-18 Straight |
Stem Length | 3.5 in |
Insertion Length | 1 in |
Socket Length | 4 in |
Shank Dia. | 0.62 in |
Bore Dia. | 0.44 in |
Thread Size | 3/4 in |
For Stem Length | 3 1/2 in |
For Thermometer Thread Size | 1 1/4 in |
Details
Item | Threaded Thermowell |
Process Connection | 3/4 in MNPT |
Material | Stainless Steel |
Neck Extension | 1 in |
Wrench Allowance | 0.5 in |
Includes Lagging | Yes |
For Thermometer Thread Connection | 1 1/4"-18 Straight |
Thermowell Type | Threaded |
Thread Type | NPT |
Maximum Operating Pressure | 630 psi at 70 Degrees F |
Shank Type | Straight |
Includes Cap and Chain | No |
Maximum Operating Temperature | 600 Degrees F |
Thread Gender | Male |
Thermowell Material | Stainless Steel |
Description
Threaded Thermowell, Stainless Steel, Shank Type Straight, 3/4 in MNPT, Insertion Length 1 in, For Stem Length 3 1/2 in, Neck Extension 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALI 4-Event Digital Timer (DR6)
- ZORO SELECT Modular Test Probes, Pincer, Plunger (4WRC2)
- GARDNER BENDER Continuity Tester Gb (GCT-3304)
- TRIPLETT Heat Index Meter, Wet Bulb Globe, Plastic (HS10)
- TRERICE Industrial Thermowell, 304SS, 1-1/4-18 (3-4F5)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C518)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N064N-14)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C456)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C512)
- ZORO SELECT Bimetal Thermowell, Carbon Steel1/2 NPSM (24C477)
- DWYER INSTRUMENTS Brass Thermowell For Ts-1 (TS-W)
- Trerice Thermowells