Shop All Solar Powered Thermometers
Trerice
Digital Solar Powered Thermometer, Blue
Mfr # SX9560405
Zoro # G3359894
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 300 Degrees F
- Temp. Range (C) -40 Degrees to 150 Degrees C
- Accuracy +/-1%/ +/-1 Degrees F (Whichever is Greater)
- Display 9/16 in LCD
- Connection Size 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trerice
- MFR # SX9560405
- Zoro # G3359894
- UPC # 842615103635
- Country of Origin United States
- Category Solar Powered Thermometers
Dimensions
Connection Size | 1/2 in NPT |
Stem Dia. | 0.25 in |
Insertion Length | 2 1/2 in |
Stem Length | 4 in |
Digit Height | 0.5625 in |
Thread Size | 1/2 in |
Display Size | 7 in H x 2 9/16 in W |
Display Width | 2.5625 in |
Display Height | 7 in |
Description
Digital Solar-Powered Thermometer, -40 Degrees to 300 Degrees F/-40 Degrees to 150 Degrees C, Stem Length 4 in, 1/2 in NPT, Adjustable-Angle, 7 in H x 2 9/16 in W LCD Display - 9/16 in Digit Height, Aluminum Housing with Plastic Lens and 304 Stainless Steel Stem, Digital, Solar-Powered Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (25W100TH02XUCZG100#)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (629C-05-CH-P2-E5-S1)
- BACHARACH Oxygen Sensor, For Use With INSIGHT Plus (0024-1591)
- LASCAR Battery, For Lascar EL-USB-1-PRO (BATT 3V6 2/3AA)
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F (SX9560605)
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F (SX9140605)
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F (SX9140305)
- ZORO SELECT Digital Solar Powered Thermometer, -50 Degrees to 300 Degrees F (6CMZ2)
- ZORO SELECT Digital Solar Powered Thermometer, -50 Degrees to 300 Degrees F, Stem Length: 6 in (6CMZ3)
- Trerice Solar Powered Thermometers