Trendware 179431 6 x 15.5 In. Translucent Green Rectangular Tray - Case of 6
Mfr # AIQTDY
Zoro # G404059564
Product Information
- Brand Trendware
- MFR # AIQTDY
- Zoro # G404059564
- Country of Origin China
- Category Party Supplies
Description
Event planners, caterers, and home hostesses will love displaying and serving trendy party selections atop this contemporary rectangular tray from our TrendWare Collection. The rectangular tray is constructed of a translucent yet durable plastic in green. The trays are ideal aside other serving pieces from the TrendWare line featured in clear, red, and blue. Perfect for indoor or outdoor use at wedding showers, baby showers, and birthday celebrations, the trays can be cleaned and reused for future celebrations. Rectangular plastic trays are sold in a case quantity of 6 and are not intended for use in the microwave or dishwasher.
Features- Color - Translucent Green
- Dimension - 6 x 15.5 in.
- Piece Per Package - 1
- Package Per Case - 6
- Dimension - 15.470 x 5.980 x 0.750 in.
- Item Weight - 0.348 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 4 1/2" x 5 1/2", Red/White/Blue, 1000/Case (PL465)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- PACON Paper, Bond, Neon, 24#, Ltr, Ylw Pk (PAC104316)
- MEASURETEK Postal Bench Scale, LCD, 440 lb (GGS_75056)
- ANCIENT GRAFFITI Flamed Hummingbird Rain Chain (ANCIENTRCHUMIR)
- CREATIVE CONVERTING Block Bash Toy Blocks Napkins, 192PK (372481)
- FROGGY'S FOG 1oz. STINKY CHEESE - Scented Cologne Spray (SPR-1OZ-STIN)
- FROGGY'S FOG 2oz. OCEAN - Scented Cologne Spray (SPR-2OZ-OCEA)
- DIXIE FOODS Dixie Foods DXE5338DXCT Perfect Touch Hot Cup; Wise Size; 8 oz; 500-CT; Multi (DXE5338DXCT)
- FROGGY'S FOG Titan H2 Hazer (FHM-TITAN-H2)
- CREATIVE CONVERTING Tie Dye Party Happy Birthday Centerpiece, 9"x12", 6PK (350530)
- Trendware