Shop All Party Supplies
Trendware
Trendware 173431 11.5 In. Translucent Green Square Tray - Case of 6
Mfr # 173431
Zoro # G404059533
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendware
- MFR # 173431
- Zoro # G404059533
- Country of Origin China
- Category Party Supplies
Description
Tray from the TrendWare Collection will serve up appetizers and hors d'oeuvres with style. Coordinating perfectly with other items from the TrendWare line, the green plastic tray is durable enough to be washed and reused if desired. Ideal for indoor or outdoor events the green hue conjures up images of summer celebrations or, combined with red items, festive holiday events. Coordinate with paper tableware products in like colors to add some flare while remaining within budget.
Features- Color - Translucent Green
- Shape - Square
- Size - 11.5 in.
- Piece Per Package - 1
- Package Per Case - 6
- Dimension - 11.540 x 11.540 x 0.750 in.
- Item Weight - 0.361 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Pressure Sensitive Badges, Border, Red, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92264-CT)
- TOPS Tops 32851 Application for Employment 8-1/2 x 11 Two 50-Form Pads Pack (32851)
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- A2Z SCILAB Castroviejo Micro Scissors 7" Straight, Round Handle (A2Z-ZR544)
- FROGGY'S FOG GOTHIC - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-GOTH)
- BETTER OFFICE PRODUCTS Happy Birthday Cards W/Envs, 4in. x 6in. 10 Hand Drawn Designs, Created by Ariana Pacino, 50PK (64533)
- CAKEDRAKE Graduation Theme Cake Topper, Pennant Assortment 12/PKG cake topper decor (CD-DCP-27070-12/PKG)
- FROGGY'S FOG 2 oz. HAUNTED HOUSE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HAUN)
- FROGGY'S FOG 1oz. STINKY CHEESE - Scented Cologne Spray (SPR-1OZ-STIN)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 4 Cover Designs, Blank Inside, All Occasions, Serinity Collection, 100PK (64522)
- FROGGY'S FOG Bog Fog High Density Fog Machine Fluid - 4 Gallon Case (DS-BF-4)
- Trendware