Trendware

Trendware 173419 11.5 In. Translucent Red Square Tray - Case of 6


product price: $45.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Give your holiday or special occasion a bold and beautiful accent with the TrendWare Tray! The rim to rim and is constructed of a smooth red translucent plastic that is medium weight and BPA free. Perfect for serving sandwiches, appetizers, desserts and more at any special event or catered occasion. Use the tray solo or combine it with a small red square Trendware bowl or plate to divide food items or display a fabulous chip and dip combination. The beautiful red colored tray is a perfect addition to the holidays or can be used any time of the year for a fabulous punch of color. The plastic tray is not recommended for microwave or dishwasher.

Features
  • Color - Translucent Red
  • Shape - Square
  • Size - 11.5 in.
  • Piece Per Package - 1
  • Package Per Case - 6
  • Dimension - 11.540 x 11.540 x 0.750 in.
  • Item Weight - 0.361 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.