Shop All Wall Art & Decor
Trendware
Trendware 170432 10.25 In. Clear Square Plate - Case of 48
Mfr # 170432
Zoro # G203992024
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendware
- MFR # 170432
- Zoro # G203992024
- Country of Origin China
- Category Wall Art & Decor
Description
Present an elegant scene at any time of the year with the Clear Square TrendWare Banquet Plate! This plate rivals the look of real glass with its medium weight BPA free plastic construction that features a translucent clear finish. A perfect sized plate for sit down dining or buffet style serving, the raised deep dish perimeter minimizes spills and keeps food where it belongs. Mix and match the versatile plate with solid colors or patterns for any occasion and hand wash afterwards to use again and again. Not recommended for microwave or dishwasher use.
Features- Color - Clear
- Material - Plastic
- Shape - Square
- Size - 10.25 in.
- Piece Per Package - 8
- Package Per Case - 6
- Dimension - 10.250 x 10.250 x 1.000 in.
- Item Weight - 1.265 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO BED RISER PLS BLACK 4PK (STO-09675)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Putty, Letter (17889)
- FLASH FURNITURE Black Office Chair, 28 1/2 in W 35" L 49-1/2" H, Padded, Leather Seat, Hercules Series (GO-1850-1-LEA-GG)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- TRADEMARK FINE ART Carol Young 'Lonely Barn' Canvas Art, 14x14 (WAG04879-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Washington DC Street Map B&W' Canvas Art, 18x24 (MT0922-C1824GG)
- BREWSTER HOME FASHIONS Wilderness Wall Mural 145 in (XXL4024)
- TRADEMARK FINE ART Robert Harding Picture Library 'Cheetahs' Canvas Art, 12x19 (ALI19303-C1219GG)
- TRADEMARK FINE ART Tim Otoole 'Red Clay I' Canvas Art, 24x32 (WAG09589-C2432GG)
- DESIGN TOSCANO Crosstweed Meadow Victorian Fairy Statue Collection (QS323955)
- TRADEMARK FINE ART John James Audubon 'Tufted Auk' Canvas Art, 30x47 (AA01236-C3047GG)
- Trendware Wall Art & Decor